Screwdriver, Phillips, #3, Round
Mfr # STHT60810
Zoro # G615235290
product price: $10.69
/eaKey Features
Tip Size
#3
Shank Length
6 in
Handle Material
Plastic
Handle Length
4 1/2 in
Measurement Type
SAE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60810
Zoro #
G615235290
UPC #
0076174608106
Country of Origin
Thailand
Dimensions
Tip Size
#3
Shank Length
6 in
Overall Length
6 in
Handle Length
4 1/2 in
Shank Diameter
1/4 in
Details
Item
Screwdriver
Tip Style
Phillips
Handle Material
Plastic
Measurement Type
SAE
Shank Material
Chrome Vanadium Steel
Shank Shape
Round
Tether Status
Not Tether Capable
Includes Insulation
Not Insulated
Grip Style
Cushion
Includes Magnetized Tip
Magnetized Tip Not Included
Slotted Screwdriver Tip Shape
Cabinet
Tip Material
Chrome Vanadium Steel
Fastener-Holding Type
Friction
Shank Finish
Black Phosphate
Series
Stanley
ESD Safety
Not ESD Safe
Description
Screwdriver, Tip Size #3, Phillips, Cushion, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.