
Screwdriver Set, 2 pcs
Mfr # STHT60820
Zoro # G215235324
product price: $4.15
/eaKey Features
Tip Style
Slotted, Phillips
Tip Size
PH1, PH2, SL1/4 in, SL3/16 in
Number of Pieces
2
Handle Material
Steel
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60820
Zoro #
G215235324
UPC #
0076174608205
Country of Origin
Thailand
Dimensions
Tip Size
PH1, PH2, SL1/4 in, SL3/16 in
Shank Length
6 7/10 in
Overall Length
2 in
Details
Item
Screwdriver Set
Tip Style
Slotted, Phillips
Number of Pieces
2
Handle Material
Steel
Shank Shape
Round
Shank Material
Steel
Includes Insulation
Not Insulated
Grip Style
Ergonomic
Tether Status
Not Tether Capable
Handle Shape
Offset
Includes Magnetized Tip
Magnetized Tip Not Included
Shank Finish
Chrome
ESD Safety
Not ESD Safe
Includes
PH1, PH2, SL1/4 in, SL3/16 in, Slotted, Phillips
Description
Screwdriver Set, PH1, PH2, SL1/4 in, SL3/16 in, Slotted, Phillips, Ergonomic, Number of Pieces 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.