Zoro Homepage
This item is Discontinued.
Stanley Stanley Screwdriver Set 20 pc STHT60019

Stanley Screwdriver Set 20 pc (Discontinued)

  • Mfr # STHT60019
  • Zoro # G301293658
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT60019
Zoro #
G301293658
UPC #
76174600193
Country of Origin
China

Dimensions

Overall Length
16.500 in
Height
1.600 in
Width
15.000 in

Description

Stanley has a full range of screwdrivers. They are sold individually or packaged in convenient multi-piece kits. We also offer a line of multi-bits and interchangeable bars/bits screwdrivers.


  • • Color coded handle makes choosing the right driver from your tool pouch an easy task
  • • Ergonomically designed handle with slip resistant textured grip for comfortable hold
  • • Heat treated alloy steel bars hold up to repeated use
  • • Nickel plated bar resists corrosion
  • • Sets feature popular sizes to satisfy wide range of fastening needs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.