
Screwdriver Set, SAE, 6 pcs
Mfr # STHT60025
Zoro # G602016994
product price:Â $15.69
/eaKey Features
Tip Size
#1, #2, 1/4 in, 3/16 in
Tip Style
Phillips, Slotted
Shank Length
3 in, 4 in, 6 in
Overall Length
3 in, 6 in
Handle Material
Bi-Material
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60025
Zoro #
G602016994
UPC #
076174600254
Country of Origin
China
Dimensions
Tip Size
#1, #2, 1/4 in, 3/16 in
Shank Length
3 in, 4 in, 6 in
Overall Length
3 in, 6 in
Sizes Included
#1, #2, 1/4 in, 3/16 in
Details
Item
Screwdriver Set
Tip Style
Phillips, Slotted
Handle Material
Bi-Material
Measurement Type
SAE
Handle Type
Ergonomic
Tip Finish
Black Phosphate
Insulated
No
Grip Style
Ergonomic
ESD Safe
No
Shank Shape
Round
Includes
(6) Screwdrivers
Number of Pieces
6
Non-Sparking
No
Includes Insulation
Not Insulated
Handle Shape
Tri-Lobular
For Screw Type
Phillips, Slotted
ESD Safety
Not ESD Safe
Description
Screwdriver Set, Tip Finish Black Phosphate, #1, #2, 1/4 in, 3/16 in, Phillips, Slotted, Ergonomic, Number of Pieces 6, No, ESD Safe No, Non-Sparking No, Measurement Type SAE, Includes (6) Screwdrivers
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.