Zoro Homepage

Screwdriver Set, Torx, 26 pcs

  • Mfr # STHT60836

  • Zoro # G615235313


product price: $39.29
/ea

Key Features

Tip Style
Ball Hex, Phillips, Pozi, Slotted, Square, Torx
Tip Size
1/4 in, 1/8 in, 2 mm, 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, PH0, PH00, PH1, PH2, PZ1, PZ2, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30, T8
Number of Pieces
26
Includes
(2) Pozi, (3) Slotted, (3) Square, (4) Phillips, (7) Ball Hex, (7) Torx(R), Stand
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT60836
Zoro #
G615235313
UPC #
0076174608366
Country of Origin
Viet Nam

Dimensions

Tip Size
1/4 in, 1/8 in, 2 mm, 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, PH0, PH00, PH1, PH2, PZ1, PZ2, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30, T8
Shank Length
10 3/5 in
Overall Length
2 in

Details

Item
Screwdriver Set
Tip Style
Ball Hex, Phillips, Pozi, Slotted, Square, Torx
Number of Pieces
26
Includes
(2) Pozi, (3) Slotted, (3) Square, (4) Phillips, (7) Ball Hex, (7) Torx(R), Stand
Handle Material
Steel
Handle Type
Ergonomic
Shank Material
Steel
Shank Shape
Hex, Square
Corrosion Resistant
Yes
Measurement Type
Torx
Shank Finish
Chrome
Container Type
Rack
Container Features
Corrosion Resistance, Durable Design
Tether Ready
Tether Ready
Includes Magnetized Tip
Magnetized Tip Not Included
Corrosion-Resistance
Corrosion-Resistant
Includes Insulation
Not Insulated
For Screw Type
Hex, Phillips, Slotted, Square, Torx
ESD Safety
Not ESD Safe
Tether Status
Tether Ready
Bit Storage
In Handle
Grip Style
Ergonomic
Number of Ends
1

Description

Screwdriver Set, 1/4 in, 1/8 in, 2 mm, 3 mm, 3/16 in, 4 mm, 5 mm, 5/32 in, PH0, PH00, PH1, PH2, PZ1, PZ2, SQ1, SQ2, SQ3, T10, T15, T20, T25, T27, T30, T8, Ball Hex, Phillips, Pozi, Slotted, Square, Torx, Ergonomic, Number of Pieces 26, Measurement Type Torx, Includes (2) Pozi, (3) Slotted, (3) Square, (4) Phillips, (7) Ball Hex, (7) Torx(R), Stand, Corrosion Resistant Yes, Tether Ready Tether Ready

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.