Zoro Homepage

Screwdriver Set, Torx, 9 pcs

  • Mfr # STHT60835

  • Zoro # G315235323


product price: $34.99
/ea

Key Features

Tip Style
Phillips, Slotted, Square, Torx
Tip Size
1/4 in, 3/16 in, PH1, PH2, SQ2, T15, T20
Number of Pieces
9
Includes
(2) Torx(R), (3) Phillips, (3) Slotted, Square, Stand
Handle Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT60835
Zoro #
G315235323
UPC #
0076174608359
Country of Origin
Thailand

Dimensions

Tip Size
1/4 in, 3/16 in, PH1, PH2, SQ2, T15, T20
Shank Length
7 in
Overall Length
7 1/4 in

Details

Item
Screwdriver Set
Tip Style
Phillips, Slotted, Square, Torx
Number of Pieces
9
Includes
(2) Torx(R), (3) Phillips, (3) Slotted, Square, Stand
Handle Material
Steel
Shank Material
Steel
Shank Shape
Square
Handle Type
Ergonomic
Container Type
Rack
Shank Finish
Chrome
Container Features
Corrosion Resistance, Durable Design
Corrosion Resistant
Yes
Measurement Type
Torx
Corrosion-Resistance
Corrosion-Resistant
Tether Status
Not Tether Capable
Bit Storage
In Handle
ESD Safety
Not ESD Safe
Number of Ends
1
For Screw Type
Phillips, Slotted, Square, Torx
Includes Insulation
Not Insulated
Grip Style
Ergonomic
Includes Magnetized Tip
Magnetized Tip Not Included

Description

Screwdriver Set, 1/4 in, 3/16 in, PH1, PH2, SQ2, T15, T20, Phillips, Slotted, Square, Torx, Ergonomic, Number of Pieces 9, Measurement Type Torx, Includes (2) Torx(R), (3) Phillips, (3) Slotted, Square, Stand, Corrosion Resistant Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.