
Screwdriver, Slotted, 3/16in, Round
Mfr # STHT60803
Zoro # G915235334
product price: $11.69
/eaKey Features
Tip Size
3/16 in
Tip Style
Slotted
Shank Length
6 in
Overall Length
6 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60803
Zoro #
G915235334
UPC #
0076174608038
Country of Origin
Thailand
Dimensions
Tip Size
3/16 in
Shank Length
6 in
Overall Length
6 in
Handle Length
3 3/4 in
Shank Diameter
1/4 in
Details
Item
Screwdriver
Tip Style
Slotted
Handle Material
Plastic
Measurement Type
SAE
Shank Material
Chrome Vanadium Steel
Shank Shape
Round
Fastener-Holding Type
Friction
Tether Status
Not Tether Capable
Includes Magnetized Tip
Magnetized Tip Not Included
Includes Insulation
Not Insulated
Shank Finish
Black Phosphate
ESD Safety
Not ESD Safe
Series
Stanley
Slotted Screwdriver Tip Shape
Cabinet
Grip Style
Cushion
Tip Material
Chrome Vanadium Steel
Description
Screwdriver, Tip Size 3/16 in, Slotted, Cushion, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.