
Screwdriver, Square, #1, Round
Mfr # STHT60811
Zoro # G015235302
product price: $5.59
/eaKey Features
Tip Size
#1
Shank Length
4 in
Handle Material
Plastic
Shank Material
Chrome Vanadium Steel
Shank Shape
Round
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60811
Zoro #
G015235302
UPC #
0076174608113
Country of Origin
Thailand
Dimensions
Tip Size
#1
Shank Length
4 in
Overall Length
4 in
Handle Length
3 3/4 in
Shank Diameter
1/4 in
Details
Item
Screwdriver
Tip Style
Square
Handle Material
Plastic
Shank Material
Chrome Vanadium Steel
Shank Shape
Round
Measurement Type
SAE
Series
Stanley
Includes Magnetized Tip
Magnetized Tip Not Included
Grip Style
Cushion
Tether Status
Not Tether Capable
Slotted Screwdriver Tip Shape
Cabinet
ESD Safety
Not ESD Safe
Tip Material
Chrome Vanadium Steel
Includes Insulation
Not Insulated
Fastener-Holding Type
Friction
Shank Finish
Black Phosphate
Description
Screwdriver, Tip Size #1, Square, Cushion, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.