Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Screwdriver, Steel, 7 1/2 in L, 4pc

  • Mfr # FMHT62287

  • Zoro # G310914049


product price: $16.75
/ea

Key Features

Drive Size
1/4 in
Overall Length
7 1/2 in
Number of Pieces
4
Includes
#1 (Square), #2 (Square), 1 PT (Phillips), 1/4 in Cabinet (Slotted), 2 PT (Phillips), 3/16 in Cabinet (Slotted), T20 (Torx), T25 (Torx)
Measurement Type
Torx
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT62287
Zoro #
G310914049
UPC #
-
Country of Origin
China

Dimensions

Drive Size
1/4 in
Overall Length
7 1/2 in
Sizes Included
#1 (Square), #2 (Square), 1 (PT Phillips), 1/4 in, 2 (PT Phillips), 3/16 in (Cabinet Slotted), T20 Torx, T25
Tip Size
1 PT, 2 PT, SL1/4", SL3/16", SQ1, SQ2, T20, T25

Details

Item
Multi-Bit Screwdriver
Number of Pieces
4
Includes
#1 (Square), #2 (Square), 1 PT (Phillips), 1/4 in Cabinet (Slotted), 2 PT (Phillips), 3/16 in Cabinet (Slotted), T20 (Torx), T25 (Torx)
Measurement Type
Torx
Bit Retainer Type
Quick-Change
Tip Style
Phillips, Slotted, Square, Torx
Ratcheting
Yes
Handle Type
Versatile
ESD Safe
No
Insulated
No
Bit Material
Steel
Bit Storage
In Handle
For Screw Type
Phillips, Slotted, Square, Torx
Grip Style
Cushion
Single/Double End Bits
Single End
Number of Tips
8
Non-Sparking
No
Includes Insulation
Not Insulated
ESD Safety
Not ESD Safe
Tether Status
Not Tether Capable
Product Type
Ratcheting
Includes Magnetized Tip
Magnetized Tip Included
Series
Stanley
Number of Bits
8
Includes Ratcheting
Ratcheting Included

Description

Multi-Bit Screwdriver, Tip Size 1 PT, 2 PT, SL1/4 In., SL3/16 In., SQ1, SQ2, T20, T25, Tip Style Phillips, Slotted, Square, Torx, Quick-Change, Cushion, Bit Material Steel, Bit Storage In Handle, Single End, Shank Length Not Applicable, Drive Size 1/4 in, ESD Safe No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.