
Screwdriver, Torx, T15, Round
Mfr # STHT60815
Zoro # G115235332
product price: $5.89
/eaKey Features
Tip Size
T15
Tip Style
Torx
Shank Length
4 in
Overall Length
4 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60815
Zoro #
G115235332
UPC #
0076174608151
Country of Origin
Thailand
Dimensions
Tip Size
T15
Shank Length
4 in
Overall Length
4 in
Handle Length
3 3/4 in
Shank Diameter
1/4 in
Details
Item
Screwdriver
Tip Style
Torx
Handle Material
Plastic
Shank Shape
Round
Measurement Type
SAE
Shank Material
Chrome Vanadium Steel
ESD Safety
Not ESD Safe
Includes Insulation
Not Insulated
Slotted Screwdriver Tip Shape
Cabinet
Series
Stanley
Tip Material
Chrome Vanadium Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Tether Status
Not Tether Capable
Shank Finish
Black Phosphate
Grip Style
Cushion
Fastener-Holding Type
Friction
Description
Screwdriver, Tip Size T15, Torx, Cushion, Overall Length 4 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.