
Screwdriver, Torx, T40, Round
Mfr # STHT60819
Zoro # G515235314
product price: $10.69
/eaKey Features
Tip Size
T40
Tip Style
Torx
Shank Length
6 in
Overall Length
6 in
Handle Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
STHT60819
Zoro #
G515235314
UPC #
0076174608199
Country of Origin
Thailand
Dimensions
Tip Size
T40
Shank Length
6 in
Overall Length
6 in
Handle Length
4 1/2 in
Shank Diameter
1/4 in
Details
Item
Screwdriver
Tip Style
Torx
Handle Material
Plastic
Measurement Type
SAE
Shank Material
Chrome Vanadium Steel
Shank Shape
Round
Tip Material
Chrome Vanadium Steel
Includes Magnetized Tip
Magnetized Tip Not Included
Fastener-Holding Type
Friction
ESD Safety
Not ESD Safe
Grip Style
Cushion
Includes Insulation
Not Insulated
Shank Finish
Black Phosphate
Slotted Screwdriver Tip Shape
Cabinet
Tether Status
Not Tether Capable
Series
Stanley
Description
Screwdriver, Tip Size T40, Torx, Cushion, Overall Length 6 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.