Zoro Homepage
This item is Discontinued.
Stanley Stanley Assorted Ratcheting Screwdriver Set 15 pc STHT60129

Stanley Assorted Ratcheting Screwdriver Set 15 pc (Discontinued)

  • Mfr # STHT60129
  • Zoro # G801293998
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
STHT60129
Zoro #
G801293998
UPC #
885911653428
Country of Origin
China

Dimensions

Overall Length
10.500 in
Handle Length
5
Height
1.800 in
Width
3.800 in
Shaft Length
2 In

Details

Features
Magnetic
Shank Type
Round

Description

Since 1843 Stanley tools have been on the belt and in the hands of professional contractors and accomplished homeowners. Synonymous with quality, reliability, innovation, and value, Stanley is the first name in hand tools and trusted worldwide for accuracy and dependability.
We’re proud of our reputation for excellence and dedicated to continually testing, designing and improving our products to ensure quality and maximum function. Maintaining our standing as the world's best at what we do is vital to us and what you expect from a name like Stanley.


  • • Magnetic bit holder for secure storage of bits
  • • Internal bit storage for easy access and fast changeover of bits
  • • Three-position switch enables clockwise and counter-clockwise ratcheting and locked position
  • • Durable bi-material handles for comfortable grip

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.