Zoro Homepage

1-25/32" W x 4-1/2" H Satin Chrome Electrified Hinge

  • Mfr # CEFBB179-58 4-1/2X4-1/2 26D

  • Zoro # G8694996


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Finish
Satin Chrome
Material
Steel
Features
Concealed Electric Hinges; 8 Wires (28 AWG)
Door Leaf Width
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEFBB179-58 4-1/2X4-1/2 26D
Zoro #
G8694996
UPC #
-
Country of Origin
China

Dimensions

Door Leaf Width
4 1/2 in
Required Door Thickness
1-3/4 in
Door Leaf Thickness
0.134 in
Door Leaf Height
4 1/2 in
Pin Dia.
5/8 in
Frame Leaf Thickness
0.134 in
Frame Leaf Width
4 1/2 in
Frame Leaf Height
4 1/2 in
Overall Width
4 1/2 in
Door Thickness - Maximum
3 in
Pin Diameter
5/16 in
Door Thickness - Minimum
1 3/8 in

Details

Item
Electrified Hinge
Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Finish
Satin Chrome
Material
Steel
Features
Concealed Electric Hinges; 8 Wires (28 AWG)
Holes
With
Bearing Type
Ball
Pin Type
Nonremovable
Load Capacity
150 lb
Orientation
Non Handed
Range of Motion
180 Degrees
Pin Material
Steel
Number of Wires
8
Mounting
Full Mortise
Corners
Square
Hardware
Included
Standards
cULus Listed
Holes per Leaf
4
Ligature Resistant
No
Includes Hardware
Hardware Included
Number of Holes per Leaf
4
Range of Motion - Maximum
180 Degrees
Corner Type
Square
Mounting Style
Full Mortise
Hinge Type
Butt
Includes Holes
Holes Included

Description

Electrified Hinge, Steel Material, Satin Chrome Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 180 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 0.134 in Door Leaf Thickness, 0.134 in Frame Leaf Thickness, 1-3/4 in Required Door Thickness, 12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC Input Voltage, Full Mortise Mounting, 8 Number of Wires

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.