Door and Butt Hinge, Stainless Steel, Full Mortise Mounting, 2 in Leaf W x 4 1/2 in Leaf H, Satin
Mfr # CB19945X45CBDOORHINGE32DSTS
Zoro # G7894111
product price: $62.39
/eaKey Features
Corners
Square
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Finish
Satin
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CB19945X45CBDOORHINGE32DSTS
Zoro #
G7894111
UPC #
-
Country of Origin
China
Dimensions
Door Leaf Height
4 1/2 in
Door Leaf Thickness
0.18 in
Door Leaf Width
2 in
Pin Dia.
5/16 in
Required Door Thickness
1-3/8 in to 3 in
Frame Leaf Thickness
0.18 in
Overall Knuckle Height
7/16 in
Frame Leaf Width
2 in
Frame Leaf Height
4 1/2 in
Overall Width
4 1/2 in
Door Thickness - Minimum
1 3/8 in
Door Thickness - Maximum
3 in
Pin Diameter
5/16 in
Description
Butt Hinge, Stainless Steel, Satin Stainless Steel Finish, 150 lb Load Capacity, With Holes, 4 Holes per Leaf, No Ligature Resistant, 270 Degrees Range of Motion, Orientation Non Handed, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 2 in Door Leaf Width, 2 in Frame Leaf Width, 0.18 in Door Leaf Thickness, 0.18 in Frame Leaf Thickness, 1-3/8 in to 3 in Required Door Thickness, Concealed Bearing Type, Square Corners, Included Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.