Zoro Homepage

Desk Mount Console, 12VDC, Piezo Alarm

  • Mfr # SEDADCRS12

  • Zoro # G5481108


product price: $2,217.99
/ea
Free Shipping & Returns

Key Features

Type
Electronic
Switch Action
Momentary/SPDT
Includes
Console Output, LED Lights, Remote Siren, Reset Keyswitch Inputs, Strobe Output
Material
Steel
For Use With
Anti-Ligature Door Sensor Assemblies
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SEDADCRS12
Zoro #
G5481108
UPC #
-
Country of Origin
United States

Dimensions

Body Thickness
2 in
Cord Length
6 ft
Body Width
2 in
Body Length
7 1/2 in
Body Height
8 1/4 in
For Door Thickness
1-3/4 in
Overall Width
2 in
Overall Height
8 1/4 in

Description

Desk Mount Console,12VDC,Piezo Alarm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.