Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Electrified Door Hinge

  • Mfr # CEFBB168-58 4-1/2X4-1/2 26D

  • Zoro # G0553668


product price: $235.99
/ea
Free Shipping & Returns

Key Features

Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Standards
cULus Listed
Material
Steel
Overall Width
4 1/2 in
Door Leaf Height
4 1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEFBB168-58 4-1/2X4-1/2 26D
Zoro #
G0553668
UPC #
-
Country of Origin
China

Dimensions

Overall Width
4 1/2 in
Door Leaf Height
4 1/2 in
Door Leaf Width
4 1/2 in
Frame Leaf Width
4 1/2 in
Door Thickness - Maximum
3 in
Door Thickness - Minimum
1 3/8 in
Frame Leaf Height
4 1/2 in

Details

Item
Electrified Hinge
Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Standards
cULus Listed
Material
Steel
Pin Type
Nonremovable
Hinge Type
Butt
Mounting Style
Full Mortise
Load Capacity
150 lb.
Pin Material
Steel
Includes Hardware
Hardware Included

Description

Electrified Hinge, Steel Material, Satin Chrome Finish, 150 lb. Load Capacity, 4 Holes per Leaf, 180 Degrees Range of Motion, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC Input Voltage, 5/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type, cULus Listed Standards, Square Corners, Included, (8) Wires Hardware

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.