Electrified Door Hinge with Concealed Bearing
Mfr # CECB179-66 4-1/2X4-1/2 26D
Zoro # G0553677
product price: $207.33
/ea
Free Shipping & Returns
Key Features
Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Standards
cULus Listed
Material
Steel
Mounting
Concealed
Mounting Style
Full Mortise
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CECB179-66 4-1/2X4-1/2 26D
Zoro #
G0553677
UPC #
00690774190627
Country of Origin
China
Dimensions
Door Leaf Height
4 1/2 in
Frame Leaf Height
4 1/2 in
Door Thickness - Minimum
1 3/8 in
Frame Leaf Width
4 1/2 in
Overall Width
4 1/2 in
Door Thickness - Maximum
3 in
Door Leaf Width
4 1/2 in
Details
Item
Electrified Hinge
Input Voltage
12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC
Standards
cULus Listed
Material
Steel
Mounting
Concealed
Mounting Style
Full Mortise
Includes Hardware
Hardware Included
Pin Material
Steel
Pin Type
Nonremovable
Hinge Type
Butt
Load Capacity
150 lb.
Description
Electrified Hinge, Steel Material, Satin Chrome Finish, 150 lb. Load Capacity, 4 Holes per Leaf, 180 Degrees Range of Motion, 4 1/2 in Door Leaf Height, 4 1/2 in Frame Leaf Height, 4 1/2 in Door Leaf Width, 4 1/2 in Frame Leaf Width, 12V AC/DC, 24V AC/DC, 48V AC/DC, 6V AC/DC Input Voltage, 5/8 In. Pin Dia., Steel Pin Material, Nonremovable Pin Type, cULus Listed Standards, Square Corners, Included, (6) Wires Hardware
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.