Zoro Homepage
This item is Discontinued.
Stanley Security Electronic Lock, 110V, RH, Fail-Safe Locked SPSFMLXNNN630RH

Electronic Lock, 110V, RH, Fail-Safe Locked (Discontinued)

  • Mfr # SPSFMLXNNN630RH
  • Zoro # G5481491
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPSFMLXNNN630RH
Zoro #
G5481491
UPC #
190830080829
Country of Origin
United States

Dimensions

Door Thickness
1-3/4 in
Inside Width
6 3/4 in
Inside Height
8 in
Latch Front Size
1-1/8 in x 2-1/4 in
Outside Height
8 in
Latch Length
1/2 in
Outside Depth
4 3/4 in
Inside Depth
1 1/4 in
Outside Width
6 3/4 in
Overall Width
6 3/4 in
Overall Depth
4 3/4 in
Overall Height
8 in
Door Thickness - Maximum
1 3/4 in
Latch Front Length
3/4 in
Strike Base Height
4 7/8 in

Description

Electronic Keyless Lock, Function Fail-Safe Electrically Locked On The Exterior, Access Method Coded Key Fob, Mounting Style Mortise, Lock Material Stainless Steel, Finish Stainless Steel, Series SPSE, Handle Type Lever, Door Thickness 1-3/4 in, Key Override Options None, Hand Right, Outside Height 8 in, Outside Width 6 3/4 in, Outside Depth 4 3/4 in, Keypad Material Not Applicable, Operating Temp. Range -31 Degrees to 151 Degrees F, Fire Rating Not Rated, ADA Compliant Yes, Grade 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.