Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Stainless Steel Full Mortise, Hea

  • Mfr # CEFBB199-54 5X4-1/2 32D

  • Zoro # G109955291


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Material
Metal
Finish
Satin Stainless
Door Leaf Width
3.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEFBB199-54 5X4-1/2 32D
Zoro #
G109955291
UPC #
197163135776
Country of Origin
United States

Dimensions

Door Leaf Width
3.25 in

Details

Item
Electrified Hinges
Material
Metal
Finish
Satin Stainless

Description

Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Stainless Steel Full Mortise, Heavy Weight, 5-in by 4-1/2-in, Square Corner, 4-Wire, Satin Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.