Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Stanley Security Interchangeable Core, Oil Rubbed Bronze 7CS7BA1613

Interchangeable Core, Oil Rubbed Bronze (Discontinued)

  • Mfr # 7CS7BA1613
  • Zoro # G7333210
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7CS7BA1613
Zoro #
G7333210
UPC #
-
Country of Origin
United States

Details

Item
Interchangeable Core Cylinder
Keyway Type
BA
Number of Pins
7
Finish
Oil Rubbed Bronze
For Use With
Stanley Keys and Locks
Material
Bronze
Key Type
Keyed Alike
ANSI/BHMA Finish
Dark Oxidized Satin Bronze, Oil Rubbed

Description

Interchangeable Core Cylinder, Finish Oil Rubbed Bronze, Material Bronze, Keyway Type BA, Number of Pins 7, For Use With Stanley Keys and Locks

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.