Key Blank, Keyway GP, Standard Type, 7 Pins
Mfr # 7AS1GP1KS915KS800
Zoro # G7376096
product price: $2.89
/eaKey Features
Lock Manufacturer
BEST
Number of Pins
7
Type
Standard
Material
Brass
For Use With
Stanley Cores
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
7AS1GP1KS915KS800
Zoro #
G7376096
UPC #
-
Country of Origin
United States
Dimensions
Length (In.)
2 in
Overall Length
2 in
Details
Lock Manufacturer
BEST
Keyway Type
GP
Number of Pins
7
Type
Standard
Item
Key Blank
Material
Brass
For Use With
Stanley Cores
Product Type
Key Blank
Compatible Lock Types
Cylindrical Locks, Mortise, Padlocks, Tubular
Finish
Nickel Plated
Compatible Lock Manufacturer
BEST
Compatible Product Type
Cores
Key Identification Number
KS915
Description
Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type GP, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.