Zoro Homepage

Key Blank, Keyway TA, Standard Type, 7 Pins

  • Mfr # 7AS1TA1KS915KS800

  • Zoro # G7375938


product price: $2.55
/ea

Key Features

Lock Manufacturer
BEST
Number of Pins
7
Type
Standard
Material
Brass
For Use With
Stanley Cores
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7AS1TA1KS915KS800
Zoro #
G7375938
UPC #
-
Country of Origin
United States

Dimensions

Length (In.)
2 in
Overall Length
2 in

Details

Lock Manufacturer
BEST
Keyway Type
TA
Number of Pins
7
Type
Standard
Item
Key Blank
Material
Brass
For Use With
Stanley Cores
Product Type
Key Blank
Key Identification Number
KS915
Compatible Lock Types
Cylindrical Locks, Mortise, Padlocks, Tubular
Compatible Lock Manufacturer
BEST
Compatible Product Type
Cores
Finish
Nickel Plated

Description

Key Blank, Type Standard, Material Brass, Lock Manufacturer BEST, Keyway Type TA, Number of Pins 7, For Use With Stanley Cores, Package Quantity 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.