Zoro Homepage

Lever Lockset, Mechanical, Classroom, Grd.1

  • Mfr # 9K37R16CSTK626

  • Zoro # G0283346


product price: $720.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37R16CSTK626
Zoro #
G0283346
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
2 3/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Classroom
Lockset Grade
1
Style
9K Straight
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Mortise/Cylindrical
Cylindrical
Ligature Resistant
No
Number of Pins
7
Number of Keys
0
ADA Compliant
Yes
Location Type
Commercial, Institutional
For Use With
Hollow Metal and Wood Doors
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Lockset Performance Strength
Extra Heavy Duty
Strike Type
T-Strike
Series
9K
Handle Material
Zinc
Strike Dim.
2-3/4 in x 1-1/8 in
Finish
Satin Chrome
Includes
3 in C Rose Convex
Standards
BHMA, UL Listed
Item
Door Lockset
Lockset Fire Rating
3 hr
Backset
2 3/4 in
Features
Corrosion Treated Internal Steel Mechanisms
Keying
Unkeyed
Grade
1
Fire Rated
3 hr.
Application
Commercial
Visual Indicator Message
No Message
Lockset Type
Mechanical
Knob/Handle Material
Zinc Alloy
Includes Hardware
Hardware Included
Latch Bolt/Dead Bolt
Dead Latch
Lockset Function ANSI Code
F84
ANSI Grade
1
Hand Orientation
Non-Handed
Performance Grade
1
Fire Rating
3 hr
Lockset Style
Curved No Return
ANSI/BHMA Finish
Satin Chromium-Plated
Includes Core
Core Not Included
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Classroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.