Zoro Homepage
This item is Discontinued.
Stanley Security Lever Lockset, Mechanical, Cylindrical QGT240C619L8DC

Lever Lockset, Mechanical, Cylindrical (Discontinued)

  • Mfr # QGT240C619L8DC
  • Zoro # G7895679
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QGT240C619L8DC
Zoro #
G7895679
UPC #
887838958136
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 1-3/4 in

Details

Lockset Finish
Satin Nickel
Lockset Grade
2
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Privacy
Keyway Type
None
Key Type
Not Keyed
Series
QGT200
Electrical/Mechanical
Mechanical
Backset
2 3/8 in
Lockset Performance Strength
Medium Duty
Strike Dim.
2-1/4 in x 1-5/8 in
Item
Lever Lockset
Handle Material
Steel
Strike Type
Round and Square Corner Full Lip Strike
Features
Concealed Screws, EasyPass(TM) Ergonomic Action, Tubular Design
Number of Pins
0
Number of Keys
0
Location Type
Commercial, Healthcare, Industrial, Multi-Family
Standards
UL Listed
Ligature Resistant
No
Cylinder Core Type
Not Included
For Use With
Light Commercial Applications
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Style
Echo Decorative Rose
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Privacy, Lockset Grade 2, Style Echo Decorative Rose, Lockset Finish Satin Nickel, Keyway Type None, Key Type Not Keyed, Standards UL Listed, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/8 in, Ligature Resistant No, Cylinder Core Type Not Included, Features Concealed Screws, EasyPass(TM) Ergonomic Action, Tubular Design, For Use With Light Commercial Applications, Handle Material Steel, Item Lever Lockset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.