Zoro Homepage

Lever Lockset, Mechanical, Dormitory, Grd.1

  • Mfr # 9K37T15DS3619

  • Zoro # G0283285


product price: $698.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37T15DS3619
Zoro #
G0283285
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Dormitory
Lockset Grade
1
Style
9K Angled
Lockset Finish
Satin Nickel
Keyway Type
None
Key Type
Not Keyed
Strike Type
ANSI
Backset
2 3/4 in
Ligature Resistant
No
Lockset Fire Rating
3 hr
Mortise/Cylindrical
Cylindrical
Number of Pins
7
Item
Door Lockset
Standards
BHMA, UL Listed
Strike Dim.
4-7/8 in x 1-1/4 in
Features
Corrosion Treated Internal Steel Mechanisms
For Use With
Hollow Metal and Wood Doors
Number of Keys
0
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Lockset Performance Strength
Extra Heavy Duty
ADA Compliant
Yes
Includes
Mounting Hardware
Handle Material
Zinc
Location Type
Commercial, Institutional
Series
9K
Keying
Unkeyed
Finish
Satin Nickel
Grade
1
Fire Rated
3 hr.
Visual Indicator Message
No Message
ANSI Grade
1
Includes Hardware
Hardware Included
Lockset Type
Mechanical
Ligature-Resistant
Not Ligature-Resistant
ANSI/BHMA Finish
Satin Nickel-Plated, Clear Coated
Fire Rating
3 hr
Lockset Style
Contour Angle Return
Knob/Handle Material
Zinc Alloy
Application
Commercial
Includes Core
Core Not Included
Hand Orientation
Non-Handed
Latch Bolt/Dead Bolt
Dead Latch
Performance Grade
1
Lockset Function ANSI Code
F90

Description

Lever Lockset,Mechanical,Dormitory,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.