Zoro Homepage

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 9K37AB15DS3612

  • Zoro # G0283650


product price: $745.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37AB15DS3612
Zoro #
G0283650
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
9K Angled
Lockset Finish
Satin Bronze
Keyway Type
None
Key Type
Not Keyed
Lockset Performance Strength
Extra Heavy Duty
Handle Material
Zinc
Number of Keys
0
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Location Type
Commercial, Institutional
Strike Type
ANSI
Lockset Fire Rating
3 hr
Ligature Resistant
No
Mortise/Cylindrical
Cylindrical
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Item
Door Lockset
Number of Pins
7
Backset
2 3/4 in
Series
9K
Includes
Mounting Hardware
For Use With
Hollow Metal and Wood Doors
Standards
BHMA, UL Listed
Features
Corrosion Treated Internal Steel Mechanisms
Grade
1
Keying
Unkeyed
Fire Rated
3 hr.
Finish
Satin Bronze
Visual Indicator Message
No Message
Performance Grade
1
Lockset Type
Mechanical
ANSI/BHMA Finish
Satin Bronze, Clear Coated
Latch Bolt/Dead Bolt
Dead Latch
Application
Commercial
Includes Core
Core Not Included
Fire Rating
3 hr
Lockset Function ANSI Code
F109
Includes Hardware
Hardware Included
Ligature-Resistant
Not Ligature-Resistant
Knob/Handle Material
Zinc Alloy
Lockset Style
Contour Angle Return
Hand Orientation
Non-Handed
ANSI Grade
1

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.