Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Entrance, Grd. 1

  • Mfr # 9K37AB16DS3625

  • Zoro # G0283599


product price: $710.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37AB16DS3625
Zoro #
G0283599
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
9K Straight
Lockset Finish
Bright Chrome
Keyway Type
None
Key Type
Not Keyed
Handle Material
Zinc
Includes
Mounting Hardware
Number of Pins
7
Backset
2 3/4 in
For Use With
Hollow Metal and Wood Doors
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Number of Keys
0
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Ligature Resistant
No
Item
Door Lockset
Features
Corrosion Treated Internal Steel Mechanisms
Strike Type
ANSI
Series
9K
Lockset Performance Strength
Extra Heavy Duty
Strike Dim.
4-7/8 in x 1-1/4 in
ADA Compliant
Yes
Location Type
Commercial, Institutional
Standards
BHMA, UL Listed
Fire Rated
3 hr.
Grade
1
Keying
Unkeyed
Finish
Polished Chrome
Visual Indicator Message
No Message
Lockset Function ANSI Code
F109
Latch Bolt/Dead Bolt
Dead Latch
Fire Rating
3 hr
ANSI Grade
1
Ligature-Resistant
Not Ligature-Resistant
Performance Grade
1
Application
Commercial
Lockset Style
Curved No Return
Hand Orientation
Non-Handed
Lockset Type
Mechanical
ANSI/BHMA Finish
Bright Chromium-Plated
Includes Hardware
Hardware Included
Includes Core
Core Not Included
Knob/Handle Material
Zinc Alloy

Description

Lever Lockset,Mechanical,Entrance,Grd. 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.