Zoro Homepage

Lever Lockset, Mechanical, Institution

  • Mfr # 9K37W14DS3626

  • Zoro # G0283258


product price: $714.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37W14DS3626
Zoro #
G0283258
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Plate Height
4 7/8 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Institutional
Lockset Grade
1
Style
9K Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Location Type
Commercial, Institutional
Strike Type
ANSI
Lockset Performance Strength
Extra Heavy Duty
For Use With
Hollow Metal and Wood Doors
Includes
Mounting Hardware
Strike Dim.
4-7/8 in x 1-1/4 in
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Handle Material
Zinc
Backset
2 3/4 in
Number of Keys
0
Ligature Resistant
No
Lockset Fire Rating
3 hr
ADA Compliant
Yes
Series
9K
Mortise/Cylindrical
Cylindrical
Features
Corrosion Treated Internal Steel Mechanisms
Standards
BHMA, UL Listed
Item
Door Lockset
Number of Pins
7
Finish
Satin Chrome
Grade
1
Keying
Unkeyed
Fire Rated
3 hr.
Visual Indicator Message
No Message
ANSI Grade
1
Hand Orientation
Non-Handed
Lockset Function ANSI Code
F87
Lockset Style
Curved Return
Includes Hardware
Hardware Included
Performance Grade
1
Fire Rating
3 hr
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Application
Commercial
Knob/Handle Material
Zinc Alloy
Lockset Type
Mechanical
Latch Bolt/Dead Bolt
Dead Latch
ANSI/BHMA Finish
Satin Chromium-Plated

Description

Lever Lockset,Mechanical,Institution

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.