Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # 9K37D14KS3626

  • Zoro # G0283510


product price: $666.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D14KS3626
Zoro #
G0283510
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Width
1 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
9K Curved
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Handle Material
Zinc
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Keys
0
Number of Pins
7
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Standards
BHMA, UL Listed
ADA Compliant
Yes
Item
Door Lockset
Includes
3 in K Rose Convex with No Ring
Ligature Resistant
No
Backset
2 3/4 in
For Use With
Hollow Metal and Wood Doors
Series
9K
Finish
Satin Chrome
Lockset Performance Strength
Extra Heavy Duty
Mortise/Cylindrical
Cylindrical
Lockset Fire Rating
3 hr
Features
Corrosion Treated Internal Steel Mechanisms
Location Type
Commercial, Institutional
Strike Type
ANSI
Fire Rated
3 hr.
Grade
1
Application
Commercial
Keying
Unkeyed
Visual Indicator Message
No Message
Knob/Handle Material
Zinc Alloy
Hand Orientation
Non-Handed
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Function ANSI Code
F86
Fire Rating
3 hr
Lockset Style
Curved Return
ANSI Grade
1
Performance Grade
1
Ligature-Resistant
Not Ligature-Resistant
Includes Core
Core Not Included
Latch Bolt/Dead Bolt
Dead Latch
Lockset Type
Mechanical

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.