Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # 9K37D16DS3626

  • Zoro # G0283459


product price: $686.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9K37D16DS3626
Zoro #
G0283459
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Strike Plate Width
1 1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Storeroom
Lockset Grade
1
Style
9K Straight
Lockset Finish
Satin Chrome
Keyway Type
None
Key Type
Not Keyed
Cylinder Core Type
Large Format Interchangeable Core Cylinder
Ligature Resistant
No
Standards
BHMA, UL Listed
Handle Material
Zinc
Includes
Mounting Hardware
Number of Pins
7
Item
Door Lockset
Backset
2 3/4 in
Lockset Performance Strength
Extra Heavy Duty
Lockset Fire Rating
3 hr
Location Type
Commercial, Institutional
Series
9K
Features
Corrosion Treated Internal Steel Mechanisms
For Use With
Hollow Metal and Wood Doors
ADA Compliant
Yes
Mortise/Cylindrical
Cylindrical
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Keys
0
Strike Type
ASA
Keying
Unkeyed
Finish
Satin Chrome
Grade
1
Fire Rated
3 hr.
Visual Indicator Message
No Message
Lockset Style
Curved No Return
Latch Bolt/Dead Bolt
Dead Latch
Includes Hardware
Hardware Included
Includes Core
Core Not Included
ANSI/BHMA Finish
Satin Chromium-Plated
Lockset Type
Mechanical
Lockset Function ANSI Code
F86
Hand Orientation
Non-Handed
Fire Rating
3 hr
Application
Commercial
ANSI Grade
1
Performance Grade
1
Knob/Handle Material
Zinc Alloy
Ligature-Resistant
Not Ligature-Resistant

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.