Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # 9KW37DEL15DS3626

  • Zoro # G0283215


product price: $1,094.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Mounting Hardware
Style
9K Angled
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KW37DEL15DS3626
Zoro #
G0283215
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Maximum
2 1/4 in
Door Thickness - Minimum
1 3/4 in
Strike Plate Height
4 7/8 in

Details

Item
Door Lockset
Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Mounting Hardware
Style
9K Angled
Series
9K
Application
Commercial
Features
Corrosion Treated Internal Steel Mechanisms
Strike Dim.
4-7/8 in x 1-1/4 in
Standards
UL Listed
Lockset Grade
1
Key Type
Not Keyed
Number of Keys
0
Handle Material
Zinc
Voltage
24V
Lockset Fire Rating
3 hr
Mortise / Cylindrical
Cylindrical
Number of Pins
7
Backset
2 3/4 in
Cylinder Core Type
Small Format Interchangeable Core Cylinder
Lockset Finish
Satin Chrome
ADA Compliant
Yes
Strike Type
ANSI
Lockset Performance Strength
Extra Heavy Duty
Mortise/Cylindrical
Cylindrical
Electrical/Mechanical
Electrical
Lockset Handle Type
Lever
Ligature Resistant
No
Location Type
Commercial, Institutional
Keyway Type
None
Lockset Function
Storeroom
Grade
1
Keying
Unkeyed
Fire Rated
3 hr.
Visual Indicator Message
No Message
Ligature-Resistant
Not Ligature-Resistant
Includes Hardware
Hardware Included
ANSI/BHMA Finish
Satin Chromium-Plated
Performance Grade
1
Knob/Handle Material
Zinc Alloy
Lockset Style
Angled
ANSI Grade
1
Failure Mode
Fail Safe or Fail Secure
Latch Bolt/Dead Bolt
Dead Latch
Includes Core
Core Not Included
Fire Rating
3 hr
Lockset Type
Electrical
Hand Orientation
Non-Handed

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.