Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # 9KW37DEU14DSTK626RQE

  • Zoro # G0283151


product price: $1,036.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Mounting Hardware
Style
9K Curved
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KW37DEU14DSTK626RQE
Zoro #
G0283151
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Strike Plate Height
4 7/8 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in

Description

Lever Lockset,Mechanical,Storeroom,Grd.1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.