Zoro Homepage

Lever Lockset, Mechanical, Storeroom, Grd.1

  • Mfr # 9KZ37DV15KPS3626

  • Zoro # G0117918


product price: $1,308.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chrome
For Use With
Hollow Metal and Wood Doors
Includes
Mounting Hardware
Style
9K Angled
Series
9K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9KZ37DV15KPS3626
Zoro #
G0117918
UPC #
-
Country of Origin
United States

Dimensions

Required Door Thickness
1-3/4 in to 2-1/4 in
Door Thickness - Minimum
1 3/4 in
Door Thickness - Maximum
2 1/4 in
Strike Base Width
1 1/8 in
Strike Base Height
2 3/4 in

Description

Electronic Keyless Lock, Finish Satin Chrome, Series 9K, Keypad Material Not Applicable, Fire Rating 3 hr, ADA Compliant Yes, Grade 1, Standards ANSI A156.2, UL Listed, Electrical, Ligature Resistant No, Location Type Commercial, Institutional, Lockset Finish Satin Chrome, Lockset Fire Rating 3 hr, Style 9K Angled

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.