Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Lever Lockset, QCL150, Sierra, Satin Nickel

  • Mfr # QCL150E619S4478SSCKD

  • Zoro # G1605068


product price: $318.99
/ea
Free Shipping & Returns

Key Features

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
QCL150E619S4478SSCKD
Zoro #
G1605068
UPC #
00887838062192
Country of Origin
Taiwan, Province of China

Dimensions

Required Door Thickness
1-3/8 in to 2 in

Details

Electrical/Mechanical
Mechanical
Lockset Handle Type
Lever
Mortise / Cylindrical
Cylindrical
Lockset Function
Entrance
Lockset Grade
1
Style
QCL150 Sierra
Lockset Finish
Satin Nickel
Keyway Type
Schlage SC4
Key Type
Different
Mortise/Cylindrical
Cylindrical
Item
Lever Lockset
Lockset Fire Rating
3 hr
Cylinder Core Type
Interchangeable Core
Standards
ANSI/BHMA A156.2; ADA; UL/cUL
Features
Cylindrical Locks
ADA Compliant
Yes
For Use With
Various Door Types
Backset
2 3/4 in
Number of Keys
2
Strike Type
ANSI
Key Material
Nickel Silver
Includes
Hardware
Series
QCL100
Handle Material
Zinc
Strike Dim.
4-7/8 in x 1-1/4 in
Number of Pins
6
Location Type
Apartment Complex, Government Facility, Hotel, Multi-Family, Office Building, Religious, Retail
Lockset Performance Strength
Heavy Duty
Ligature Resistant
No
Grade
1
Fire Rated
Yes
Keying
Keyed Different
Finish
Satin Nickel
Visual Indicator Message
No Message

Description

Mechanical, Lever, Cylindrical, Lockset Function Entrance, Lockset Grade 1, Style QCL150 Sierra, Lockset Finish Satin Nickel, Keyway Type Schlage SC4, Key Type Different, Standards ANSI/BHMA A156.2; ADA; UL/cUL, ADA Compliant Yes, Lockset Fire Rating 3 hr, Backset 2 3/4 in, Ligature Resistant No, Cylinder Core Type Interchangeable Core, Features Cylindrical Locks, For Use With Various Door Types, Handle Material Zinc, Includes Hardware, Item Lever Lockset, Key Material Nickel Silver

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.