McKinney McKinney Electric Hinges and Transfer Devices

  • Mfr # QCL195 A 626 S4 478S BF

  • Zoro # G110047282


product price: $894.99
/ea
Free Shipping & Returns

Key Features

Finish
Satin Chromium Plated
For Use With
Stanley Commercial Grade 1 HD Cylindrical Lock
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Cylindrical Lock
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QCL195 A 626 S4 478S BF
Zoro #
G110047282
UPC #
197163058211
Country of Origin
Mexico

Details

Finish
Satin Chromium Plated
For Use With
Stanley Commercial Grade 1 HD Cylindrical Lock
Material
Brass or Bronze
Color
Satin Chromium Plated
Includes
Cylindrical Lock
Application
Cylindrical Lock

Description

Grade 1 HD Cylindrical Lock, Elec Unloc SFIC Slate Lever, Square 2-3/4, Ansi Strike Best in.F in. SFIC, Satin Chrome

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.