Zoro Homepage

Stanley Electrified Hinges

  • Mfr # CEFBB179-54 4-1/2X4 10A

  • Zoro # G210053497


product price: $125.99
/ea
Free Shipping & Returns

Key Features

Finish
Oxidized Satin Bronze Relieved Clear Coated
For Use With
Stanley Electrified Hinges
Color
Oxidized Satin Bronze Relieved Clear Coated
Includes
Electrified Hinges
Application
Electrified Hinges
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEFBB179-54 4-1/2X4 10A
Zoro #
G210053497
UPC #
197163038459
Country of Origin
Mexico

Details

Finish
Oxidized Satin Bronze Relieved Clear Coated
For Use With
Stanley Electrified Hinges
Color
Oxidized Satin Bronze Relieved Clear Coated
Includes
Electrified Hinges
Application
Electrified Hinges

Description

Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 4-1/2 in. by 4 in., Square Corner, 4-Wire, Oxidized Satin Bronze Relieved Clear Coated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.