Stanley Electrified Hinges
Mfr # CEFBB179-54 4-1/2X4-1/2 10A
Zoro # G210054418
product price: $151.99
/ea
Free Shipping & Returns
Key Features
Finish
Oxidized Satin Bronze Relieved Clear Coated
For Use With
Stanley Electrified Hinges
Color
Oxidized Satin Bronze Relieved Clear Coated
Includes
Electrified Hinges
Application
Electrified Hinges
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CEFBB179-54 4-1/2X4-1/2 10A
Zoro #
G210054418
UPC #
197163038503
Country of Origin
Mexico
Details
Finish
Oxidized Satin Bronze Relieved Clear Coated
For Use With
Stanley Electrified Hinges
Color
Oxidized Satin Bronze Relieved Clear Coated
Includes
Electrified Hinges
Application
Electrified Hinges
Description
Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 4-1/2 in. by 4-1/2 in., Square Corner, 4-Wire, Oxidized Satin Bronze Relieved Clear Coated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.