Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Stanley Electrified Hinges

  • Mfr # CEFBB179-54 4X4 10B

  • Zoro # G010054168


product price: $156.99
/ea
Free Shipping & Returns

Key Features

Depth
1"
Width
3.5"
Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Stanley Electrified Hinges
Length
3.25"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CEFBB179-54 4X4 10B
Zoro #
G010054168
UPC #
197163038589
Country of Origin
Mexico

Dimensions

Depth
1"
Width
3.5"
Length
3.25"

Details

Finish
Dark Oxidized Satin Bronze Oil Rubbed
For Use With
Stanley Electrified Hinges
Color
Dark Oxidized Satin Bronze Oil Rubbed
Includes
Electrified Hinges
Application
Electrified Hinges

Description

Five Knuckle Concealed Conductor Ball Bearing Architectural Hinge, Steel Full Mortise, Standard Weight, 4 in. by 4 in., Square Corner, 4-Wire, Dark Oxidized Satin Bronze Oil Rubbed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.