Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Series 2000 Tool Box, Plastic, Black/Yellow, 24 in W x 11-1/2 in D x 11 in H

  • Mfr # 024013S

  • Zoro # G6123731


product price: $28.99
/ea

Key Features

Material
Plastic
Color
Black/Yellow
Overall Depth
11-1/2 in
Height
11 in
Includes
Tote Tray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
024013S
Zoro #
G6123731
UPC #
076174723793
Country of Origin
United States

Dimensions

Width
24 in
Overall Depth
11-1/2 in
Height
11 in
Inside Depth
9 19/64 in
Nominal Outside Width
23 in
Overall Length
24"
Nominal Outside Depth
11 in
Nominal Outside Height
10 in
Inside Height
6 45/64 in
Overall Width
23 1/2 in
Overall Height
10 15/16 in
Inside Width
22 13/32 in
Depth
11-1/2 in
Interior Dimensions
22 13/32 in W x 9 19/64 in D x 6 45/64 in H
Interior Height
6 11/16 in
Interior Depth
9 5/16 in
Interior Width
22 7/16 in

Details

Item
Tool Box
Material
Plastic
Color
Black/Yellow
Includes
Tote Tray
Features
2/3 Tote Tray, Built-In Pad Lock Eye for Small Locks Helps Keep Contents Secure, Nickel-Plated Metal Latch, Soft, Wide Rubber-Coated Handle Allows for Easy and Comfortable Grip, Two Lid Organizers for Small Parts Storage - Accessible Without Opening the Tool Box
Handle Type
Carrying Handle
Handle Style
Rubber Coated
Number of Drawers
0
Handle Design
Attached
Locking System
Padlock
Number of Compartments
5
Series
2000
Number of Trays
1
Closure Type
Latch
Number of Dividers
1
Body Finish
Matte
Load Capacity per Drawer
52 lb
Handle Grip Style
Plastic Coated
Number of Keys Included
13
Includes Keys
Keys Not Included
Total Storage Capacity
1,894 cu in
Configuration
Individual Tool Box
Number of Boxes
1
Stackable
Stackable
Includes Casters
Casters Not Included
Total Load Capacity
50 lb
Includes Drawers
Drawers Not Included
Handle Material
Plastic
Lid Style
Hinged
Drawer Slide Type
None

Description

This Stanley 024013S Portable Tool Box is the perfect solution for keeping your tools organised. You will be able to carry your tools around with ease. The portable tool box has a built-in pad lock eye for small locks, which helps keep its contents secure. The 2/3 tote tray and nickel-plated metal latch provide extra storage space in this tool box. With a soft, wide rubber coated handle, the portable tool box allows for easy and comfortable grip. It has two lid organisers that allow you to access small parts without opening the tool box itself. The Stanley Portable Tool Box is the perfect companion for your next project.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.