Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Sheet Metal Crimper, 10", Steel

  • Mfr # FMHT73568

  • Zoro # G1804157


product price: $34.55
/ea

Key Features

Overall Length
12 in
Material
Steel
Handle Color
Gray/Black
Features
Slip-Resistant, Bi-Material Grip for Comfort and Control
Number of Blades
5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FMHT73568
Zoro #
G1804157
UPC #
076174735680
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
12 in
Jaw Depth
1 1/4 in
Overall Length - Sheet Metal Tool
12 in
Depth Marking - Sheet Metal Tools
No Markings
Depth Marking
No Markings

Details

Item
Sheet Metal Crimper
Material
Steel
Handle Color
Gray/Black
Features
Slip-Resistant, Bi-Material Grip for Comfort and Control
Number of Blades
5
Handle Design
Overmolded
Item - Sheet Metal Crimper
Sheet Metal Crimper
Safety Latch
Yes
Metal Gauge
22
Max. Capacity - Sheet Metal Tool
22 ga Sheet Metal
Compatible Material
Downspouts, Gutters, Metal Pipe
Includes Safety Latch
Yes
Grip Style
Deluxe Cushion
Galvanized Steel Gauge - Maximum
22 ga
Jaw Material
Steel

Description

If you work with sheet metal, the Stanley FMHT73568 Sheet Metal Crimper is an essential. The tool can cut and crimp sheet metal up to 22 gauge in thickness. With a maximum capacity of 22 ga sheet metal, this 10" steel crimper is built for heavy duty use. The jaws have a depth of 1 1/4 in., which allows you to get into tight spaces where other tools cannot reach. This item comes with a sheet metal crimper that has an overall length of 12 in.. It also features a safety latch that prevents the jaws from closing when not in use. If you work with sheet metal on a regular basis, this Stanley Sheet Metal Crimper will make your job easier and more efficient.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.