Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Blade Chisel, 1-1/4 In. x 9-1/4 In.

  • Mfr # 16-320

  • Zoro # G2539101


product price: $12.55
/ea

Key Features

Material
Steel
Tip Size
1-1/4"
Application
Demolition
Features
Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-320
Zoro #
G2539101
UPC #
076174163209
Country of Origin
China

Dimensions

Tip Size
1-1/4"
Overall Length
9 1/4 in
Blade Width
1 1/4 in

Details

Item
Short Blade Chisel
Material
Steel
Application
Demolition
Features
Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
Non-Sparking
No
Includes Striking Cap
Yes
Handle Material
Plastic
Tether Ready
No
Chisel Type
Short Blade Wood Chisel
Includes Handle
Yes
Corrosion-Resistant
Yes
Blade Tip Shape
Straight
Material Applications
For Wood

Description

The Stanley 16-320 Short Blade Chisel is a must have for any carpenter, builder or hobbyist. It has a durable construction and it is designed to be used on hard surfaces like tile, marble and stone. The short blade chisel will help you with your next project by allowing you to cut through even the hardest materials in your way.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.