Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Short Blade Chisel, 1/4 In. x 9-1/4 In.

  • Mfr # 16-304

  • Zoro # G0624504


product price: $8.39
/ea

Key Features

Material
Steel
Tip Size
1/4"
Application
Demolition
Features
Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-304
Zoro #
G0624504
UPC #
076174163049
Country of Origin
China

Dimensions

Tip Size
1/4"
Overall Length
9 1/4 in
Blade Width
1/4 in

Details

Item
Short Blade Chisel
Material
Steel
Application
Demolition
Features
Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
Non-Sparking
No
Handle Material
Plastic
Blade Tip Shape
Straight
Includes Handle
Yes
Chisel Type
Short Blade Wood Chisel
Corrosion-Resistant
Yes
Tether Ready
No
Material Applications
For Wood
Includes Striking Cap
Yes

Description

The Stanley 16-304 Short Blade Chisel is a durable and reliable tool for cutting, shaping or removing material. It has a sharp edge that gives you the power to cut through tough materials like metal and concrete. The short blade chisel will make your work easier with its sturdy design and ability to be used on various surfaces.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.