Zoro Homepage

Short Blade Chisel, 1/4 In. x 9 In.

  • Mfr # 16-973

  • Zoro # G2687203


product price: $12.49
/ea

Key Features

Material
Steel
Tip Size
1/4"
Application
Demolition
Features
Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
Non-Sparking
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
16-973
Zoro #
G2687203
UPC #
076174169737
Country of Origin
United Kingdom

Dimensions

Tip Size
1/4"
Blade Width
1/4 in
Overall Length
9 in

Details

Item
Short Blade Chisel
Material
Steel
Application
Demolition
Features
Cutting Edge is Honed and Ready for Use Right Off the Shelf, Included Blade Guard Protects Working Edges of Blade When Not in Use, Precision Ground Blade is Accurately Sized and Etched With Blade Size, Thru-Tang Steel Core Transfers Strike-Force From Strike Steel Strike Cap to Tip
Non-Sparking
No
Blade Tip Shape
Straight
Includes Striking Cap
Yes
Chisel Type
Short Blade Chisel
Handle Type
Through Tang Handle
Includes Handle
Yes
Handle Material
Plastic
Material Applications
For Wood
Tether Ready
No
Corrosion-Resistant
Yes

Description

The Stanley 16-973 Short Blade Chisel is a useful tool for any carpenter or hobbyist. It can be used to cut grooves, mortises and other small openings in your project. The short blade chisel will help you complete all of your projects with ease.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.