SJTW Extension Cord, 16 AWG, Outdoor, 16/3, 1 Outlets, Yellow, Vinyl, 15 ft

  • Mfr # 33157

  • Zoro # G900762425


product price:  $18.19
/ea

Key Features

Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
33157
Zoro #
G900762425
UPC #
686140331572
Country of Origin
China

Dimensions

Wire Size
16 AWG
Cord Length
15 ft

Details

Item
Extension Cord
Trade Designation
SJTW
Location
Outdoor
Number of Outlets
1
Jacket Material
Vinyl
Jacket Color
Yellow
Power Indicator
No
Gauge/Conductor
16/3
Number of Conductors
3
Voltage
125V AC
Max. Amps
15A
Standards
cUL Listed

Description

Need an outdoor extension cord to run your power tools? The STANLEY 33157 Outdoor Power Extension Cord is bright yellow so it's easy to spot and has a long, 15 ft. length. This cord is 16 gauge, 3 wire and is wrapped in heavy-duty vinyl.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.