Sledge Hammer
- Mfr # 57-554A
- Zoro # G623744449
product price:Â
$
222.99
/ea
Free Shipping & Returns
Key Features
Head Material
Steel
Features
Flat Area on Head Allows Upright Storage, Urethane Covering Helps Reduce Noise Pollution
FME Compliant
No
Face Texture
Textured
Head Length
8 1/10 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 57-554A
- Zoro #
- G623744449
- UPC #
- 0076174440966
- Country of Origin
- Taiwan, Province of China
Dimensions
- Head Length
- 8 1/10 in
- Face Diameter
- 3 3/8 in
- Overall Length
- 36 in
- Wire Rope Length
- 36 in
- Length
- 36 in
- Fits Chest Size
- Flat Area on Head Allows Upright Storage, Urethane Covering Helps Reduce Noise Pollution
Details
- Head Material
- Steel
- Features
- Flat Area on Head Allows Upright Storage, Urethane Covering Helps Reduce Noise Pollution
- Item
- Sledge Hammer
- FME Compliant
- No
- Face Texture
- Textured
- Dead Blow Construction
- Steel Shot
- Replaceable Handle
- Yes
- Head Finish
- Urethane
- Dead Blow Hammer
- Yes
- Face Material
- Urethane
- Face Shape
- Round
- Grip Style
- Textured
- Head Weight
- 1 lb
- Handle Attachment
- Reinforced with Steel
- Hammer Type
- Sledge Hammer
- Handle Material
- Steel
Description
Sledge Hammer, Hammer Type Sledge Hammer, Non-Sparking Yes, Handle Material Steel, Head Material Steel, Head Weight 1 lb, Face Diameter 3 3/8 in, Overall Length 36 in, Grip Style Textured, Face Shape Round, Dead Blow Hammer Yes, FME Compliant No, Replaceable Handle Yes, Dead Blow Construction Steel Shot, Face Material Urethane, Face Texture Textured, Features Flat Area on Head Allows Upright Storage, Urethane Covering Helps Reduce Noise Pollution, Handle Attachment Reinforced with Steel
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.