Zoro Homepage

Snap-off Utility Blade, 25mm W, PK20

  • Mfr # 11-725L

  • Zoro # G4453617


product price: $16.59
/pk 20, $0.83/ea

Key Features

Material
Carbon Steel
Length
5 1/2 in
Width
25 mm
Number of Blades Included
20
Thickness
0.027 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-725L
Zoro #
G4453617
UPC #
076174760613
Country of Origin
United Kingdom

Dimensions

Length
5 1/2 in
Width
25 mm
Thickness
0.027 in
Blade Width
1 in
Blade Length
5 1/2 in
Blade Thickness
0.02 in

Details

Item
Snap-Off Blade
Material
Carbon Steel
Number of Blades Included
20
Blade Material
Steel
Blade Dispenser Included
No
Mount Type
(1) Hole
Number of Segments
7
Fits Utility Knives Stock No.
4FE34
Blade Edge
Straight
Number of Cutting Edges
7
For Cutting Cork
Yes
For Use With
Olfa(R) H-Series Snap-Off Knives, Stanley(R) 25 mm Snap-Off knives
Compatible with Series
H Series
For Cutting Paper
Yes
For Cutting Cardboard
Yes
For Cutting Fabric
Yes
Material Application
Carpet, Cartons, Fabric, Foam Board, Insulation, Linoleum, Sheet Materials, Shingles and Roofing Materials, Tyvek
For Cutting Rubber
Yes
Includes Blade Dispenser
No
Compatible with Manufacturer Model Number
10-425, 10-486, 10-817
For Cutting Leather
Yes
Blade Edge Type
Snap-Off
Blade Tip
Standard
For Cutting Plastic
Yes
Compatible Manufacturer Part Number
10-425, 10-486, 10-817
Compatible Manufacturer Model Number
10-425, 10-486, 10-817
For Use With Mfr. Model Number
10-425, 10-486, 10-817
Compatible with Manufacturer Model No.
10-425, 10-486, 10-817
Compatible with Mfr. Model No.
10-425, 10-486, 10-817
For Use with Mfr Model Number
10-425, 10-486, 10-817
Compatible Pump Manufacturer Part Number
10-425, 10-486, 10-817
Compatible Mfr. Model Number
10-425, 10-486, 10-817

Description

This Stanley 11-725L Snap-Off Utility Blade is an essential tool for any job. The carbon steel blade ensures that it will last, while the 25mm width makes it versatile enough to use in a variety of situations. With 7 segments, this snap-off blade offers great flexibility and control when you are working with small or intricate parts. It has a length of 5 1/2 in., making it suitable for close work. This straight wireway blade fits utility knives with stock number 4FE34. Whether you are cutting metal or cardboard, the Stanley 11-725L Snap Off Utility Blade is the perfect addition to your utility knife kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.