Zoro Homepage
This item is Discontinued.
Stanley Snap-off Utility Blade, 25mm W, PK5 11-725

Snap-off Utility Blade, 25mm W, PK5 (Discontinued)

  • Mfr # 11-725
  • Zoro # G4453601
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
11-725
Zoro #
G4453601
UPC #
076174117257
Country of Origin
United Kingdom

Dimensions

Width
25 mm
Length
5 1/2 in
Blade Width
1 in
Thickness
0.027 in
Blade Length
5 1/2 in
Blade Thickness
0.02 in

Description

This STANLEY 11-725 Snap-off Utility Blade is the ideal tool for your utility knife. It has a length of 5 1/2 in. and a width of 25 mm, making it versatile enough to handle various jobs. Made from carbon steel, this snap-off blade is designed to be durable and long lasting. The snap off design provides an easy way to replace blades without having to remove screws or bolts. This pack comes with 7 blades that fit utility knives with stock number 4FE34. The STANLEY 11-725 Snap Off Utility Blade is the ideal addition to your tool kit.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.