Zoro Homepage

Snap-Off Utility Knife Snap-Off, 5 in L

  • Mfr # 10-150

  • Zoro # G9174462


product price: $5.35
/ea

Key Features

Overall Length
5 in
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Textured
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-150
Zoro #
G9174462
UPC #
076174101508
Country of Origin
Multiple

Dimensions

Overall Length
5 in
Overall Thickness
0.75 in
Blade Width
9 mm
Overall Width
1 1/2 in
Handle Length
5 in

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Textured
Handle Material
Plastic
Application
Multipurpose
Features
Retractable Knife with Quick-Point(TM) Snap-Off Blades
Number of Segments
13
Number of Blades Included
1
Handle Color
Black
Blade Operation
Retractable
Blade Change
Slide Open
Duty Rating
Standard Duty
Stores
No Storage
Metal Detectable
Yes
Includes
Pocket Clip, Removable Blade Snapper
Material
Plastic
Number of Blade Segments
13
For Cutting Cork
Yes
Manufacturer Model Number of Included Blade
11-300
Replaceable Blade
Yes
For Cutting Paper
Yes
For Cutting Plastic
Yes
Blade Tip
Standard
For Cutting Rubber
Yes
For Cutting Leather
Yes
Blade Type Included
Snap-Off
Handle Style
Straight
Blade Edge Type
Straight
For Cutting Fabric
Yes
Other Material Applications
Crafting, Paper, Precision Trimming, Vinyl
Number of Blades Stored
0
Retractable Blade
Yes
Tether Ready
No
Blade Change Method
Quick-Change
Grip Type
Textured
For Cutting Cardboard
Yes

Description

If you are looking for a utility knife that is reliable and high-quality, the Stanley 10-150 Snap-Off Utility Knife is an excellent choice. The snap off blade allows you to remove and replace blades easily. Its retractable blade mechanism makes it safe to use, while its textured handle provides a firm grip. It has a 5 1/8 in. length and 1 1/4 in. width overall, with 9 mm blade widths on each end of the utility knife. The Stanley 10-150 Snap Off Utility Knife will meet all your demands with its durable construction and sharp blades.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.