Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Snap-Off Utility Knife Snap-Off, 6 in L

  • Mfr # DWHT10045

  • Zoro # G4453574


product price: $11.99
/ea

Key Features

Overall Length
6 in
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWHT10045
Zoro #
G4453574
UPC #
076174100457
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
6 in
Overall Thickness
0.63 in
Blade Width
25 mm
Overall Width
1 1/2 in

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic
Handle Material
Metal
Application
Multipurpose
Features
Rust Resistant
Number of Segments
7
Blade Change
Push Button
Handle Color
Black
Number of Blades Included
1
Stores
No Storage
Duty Rating
Heavy Duty
Blade Operation
Retractable
Metal Detectable
Yes
Grip Type
Textured
Number of Blades Stored
0
Number of Blade Segments
7
For Cutting Cardboard
Yes
Handle Style
Straight
For Cutting Plastic
Yes
For Cutting Paper
Yes
Replaceable Blade
Yes
Blade Tip
Standard
Manufacturer Model Number of Included Blade
DWHT11726
Blade Change Method
Quick-Change
For Cutting Fabric
Yes
For Cutting Cork
Yes
For Cutting Leather
Yes
Tether Ready
No
For Cutting Rubber
Yes
Retractable Blade
Yes
Blade Type Included
Snap-Off
Other Material Applications
Carpet, Fabric, Foam Board, Insulation, Linoleum, Shingles and Roofing Materials, Tyvek

Description

Snap-Off Utility Knife, Application Multipurpose, Blade Change Method Quick-Change, Blade Material Steel, Blade Tip Standard, Blade Type Included Snap-Off, Blade Width 25 mm, Grip Type Textured, Handle Color Black, Handle Material Metal, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.