Zoro Homepage

Snap-Off Utility Knife Snap-Off, 7 in L

  • Mfr # 10-481

  • Zoro # G4453565


product price: $12.79
/ea

Key Features

Overall Length
7 in
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic with Soft Grip
Handle Material
Multi-Component
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10-481
Zoro #
G4453565
UPC #
076174104813
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
7 in
Overall Thickness
0.88 in
Overall Width
1 1/2 in
Blade Width
18 mm
Handle Length
7 in

Details

Item
Snap-Off Utility Knife
Blade Type
Snap-Off
Blade Material
Steel
Handle Type
Ergonomic with Soft Grip
Handle Material
Multi-Component
Application
Multipurpose
Number of Blades Included
1
Handle Color
Black
Blade Operation
Retractable
Blade Change
Cartridge
Duty Rating
Standard Duty
Stores
(6) Blades
Features
Rust Resistant
Number of Segments
8
Metal Detectable
Yes
Manufacturer Model Number of Included Blade
11-718
For Cutting Plastic
Yes
For Cutting Cork
Yes
For Cutting Leather
Yes
For Cutting Fabric
Yes
Number of Blades Stored
6
Blade Edge Type
Straight
Tether Ready
No
For Cutting Cardboard
Yes
Blade Change Method
Quick-Change
Replaceable Blade
Yes
Retractable Blade
Yes
Number of Blade Segments
8
Grip Type
Rubberized
Handle Style
Contoured
Blade Tip
Standard
Blade Type Included
Snap-Off
For Cutting Paper
Yes
For Cutting Rubber
Yes
Other Material Applications
Carpet, Fabric, Foam Board, Insulation, Linoleum, Shingles and Roofing Materials, Tyvek

Description

The Stanley 10-481 Snap-Off Utility Knife is the ideal tool for those working with materials such as cardboard, paper and film. The blade lock allows you to use this utility knife safely without fear of accidental cuts. The thumb dial makes it easy to switch out blades when needed. This snap off utility knife also has a removable blade snapper that helps prevent injuries from occurring while changing blades. With an ergonomic handle designed with a soft grip, you will be able to work with ease and comfort using this multi purpose tool. If you are looking for a safe and convenient snap off utility knife, then look no further than the Stanley 10-481 Snap Off Utility Knife.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.